Shop ZORO SELECT
See all product information
Create Account
Plastic Lab Media Btl, PETG, 266mm H, PK6
- Mfr # 137-6511-FLS
- Zoro # G423354916
product price:Â
$
282.99
/pk of 6, $47.17/ea
Free Shipping & Returns
Key Features
Numbers of Bottles Included
6
Capacity - Metric
2 L
Overall Height - Metric
266 mm
Bottle Type
Media
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 137-6511-FLS
- Zoro #
- G423354916
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height - Metric
- 266 mm
- Screw Closure Size
- 53-400 mm
- Body Diameter - Metric
- 115 mm
- Mouth Size
- Wide
Description
Plastic Lab Media & Roller Bottles - Plastic Lab Media Bottles, Body Color Colorless, Body Material PETG, Body Diameter - Metric 115 mm, Bottle Type Media, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Overall Height - Metric 266 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size 53-400 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.