Plastic Lab Media Btl, PETG, 266mm H, PK6
- Mfr # 137-6513-FLS
- Zoro # G723355903
product price:Â
$
213.99
/pk of 6, $35.67/ea
Free Shipping & Returns
Key Features
Standards
ISO 13485:2016
Graduation Increments - Metric
2,000 mL
Mouth Size
Wide
Screw Closure Size
53-400 mm
Closure Liner Material
No Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 137-6513-FLS
- Zoro #
- G723355903
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO 13485:2016
- Graduation Increments - Metric
- 2,000 mL
- Closure Liner Material
- No Closure
- Closure Included
- No
- Closure Material
- No Closure
- Clarity
- Clear
- Special Features
- Perfect for Single-use Applications and to Phase Out Costly Stainless Steel Apparatuses that are Expensive to Clean and Validate
- Capacity - Metric
- 2 L
- Item
- Plastic Lab Media & Roller Bottles - Plastic Lab Media Bottles
- Autoclavable
- No
- Basic Material
- Plastic
- Graduated
- Yes
- Body Material
- PETG
- USP Specification
- Type VI
- Closure Color
- Colorless
- Body Color
- Colorless
- Capacity - English
- 67.63 fl oz
- Bottle Type
- Media
- Individually Wrapped
- Not Individually Wrapped
- Shape
- Round
- Numbers of Bottles Included
- 6
Dimensions
- Mouth Size
- Wide
- Screw Closure Size
- 53-400 mm
- Body Diameter - Metric
- 115 mm
- Overall Height - Metric
- 266 mm
Description
Plastic Lab Media & Roller Bottles - Plastic Lab Media Bottles, Body Color Colorless, Body Material PETG, Body Diameter - Metric 115 mm, Bottle Type Media, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Overall Height - Metric 266 mm, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 53-400 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.