Safety Coated Btl, Boro Glass, 408mm H
- Mfr # 48R-C400-FLS
- Zoro # G623355096
product price:Â
$
723.99
/ea
Free Shipping & Returns
Key Features
Body Material
Borosilicate Glass
Special Features
Easy Cleanup in the Event of an Accident, This Innovation is the Perfect Choice for Labs Committed to both Safety and Performance
Graduation Increments - Metric
10,000 mL
Screw Closure Size
GL45
Overall Height - Metric
408 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48R-C400-FLS
- Zoro #
- G623355096
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Screw Closure Size
- GL45
- Overall Height - Metric
- 408 mm
- Mouth Size
- Wide
- Body Diameter - Metric
- 235 mm
Description
Narrow Mouth Round Glass Bottles - Safety Coated, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 235 mm, Bottle Type Media, Capacity - Metric 10 L, Capacity - English 338.14 fl oz, Overall Height - Metric 408 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size GL45, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.