Plastic Lab Media, PETG, 106.7mm H, PK30
- Mfr # 137-3214-FLS
- Zoro # G023357683
product price:Â
$
311.99
/pk of 30, $10.40/ea
Free Shipping & Returns
Key Features
Overall Height - Metric
106.7 mm
Special Features
Square Shape Saves Shelf and Counter Space Compared with Round Bottles of the Same Volume
Neck Inside Diameter - Metric
38 mm
Body Diameter - Metric
430 mm
Individually Wrapped
Not Individually Wrapped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 137-3214-FLS
- Zoro #
- G023357683
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height - Metric
- 106.7 mm
- Neck Inside Diameter - Metric
- 38 mm
- Body Diameter - Metric
- 430 mm
- Screw Closure Size
- 38-430 mm
- Overall Depth - Metric
- 106.7 mm
- Mouth Size
- Narrow
Description
Plastic Lab Media & Roller Bottles - Plastic Lab Media Bottles, Body Color Colorless, Body Material PETG, Body Diameter - Metric 430 mm, Bottle Type Media, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 106.7 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size 38-430 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.