Zoro Homepage

PLASTIC NIPPLE, Gray, Polyethylene

  • Mfr # 423-050

  • Zoro # G722761408


product price: $0.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423-050
Zoro #
G722761408
UPC #
032888990715
Country of Origin
Mexico

Description

PLASTIC NIPPLE, Application Acids, Oils, Solvents, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow Pressure, Material Polyethylene, Material Trade Name N/A - No tradmarked material, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 7/8 in, Overall Length 5 in, Resistance Properties Acid-Resistant, Oil-Resistant, Solvent-Resistant, Schedule Schedule 40

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.