This item is Discontinued.

Zoro Select Plastic Pail, Round, White, Cap 2 Gal 34A231

Plastic Pail, Round, White, Cap 2 Gal (Discontinued)

  • Mfr # 34A231
  • Zoro # G4806611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34A231
Zoro #
G4806611
UPC #
190735467152
Country of Origin
United States

Dimensions

Diameter
9 1/2 in
Height
9 1/4 in

Details

Item
Pail
Capacity
2.0 gal
Color
White
Shape
Round
Material
Polyethylene
Handle Material
Steel
Standards
FDA 21 CFR 177.1520

Description

Pail, Color White, Handle Material Steel, Shape Round, Standards FDA 21 CFR 177.1520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.