Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 1,100 lb, Black
- Mfr # 2CXK9
- Zoro # G3201624
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Thickness
0.03 in
Break Strength
1,100 lb
For Use With
HSS-5A Serrated Seals and PAC500HD Manual Combination Tool
Application
Standard Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2CXK9
- Zoro #
- G3201624
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.03 in
- Mil Thickness
- 30
- Core Width
- 6 in
- Strapping Width
- 5/8 in
- Core Diameter
- 16 in
- Strapping Length
- 3,600 ft
- Strapping Thickness
- 0.03 in
Details
- Item
- Plastic Strapping
- Material
- Polyester
- Break Strength
- 1,100 lb
- Color
- Black
- For Use With
- HSS-5A Serrated Seals and PAC500HD Manual Combination Tool
- Application
- Standard Duty
- Standards
- D3950-12A
- Coil Weight
- 41 lb
- Strapping Finish
- Smooth Dry
- Strapping Grade
- Machine Strapping
- Number of Rolls per Case
- 1
- AAR Approved
- No
- Strapping Material
- Polyester
- ASTM Standard
- D3950-12A
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 5/8 in, Thickness 0.03 in, Break Strength 1,100 lb, Overall Length 3,600 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Dry, Color Black