Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 1,225 lb, White
- Mfr # 16P073
- Zoro # G4383355
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Material
Poly Cord
Thickness
0.048 in
Break Strength
1,225 lb
Color
White
For Use With
Mfr. No. B-5(250)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16P073
- Zoro #
- G4383355
- UPC #
- -
- Country of Origin
- Tokelau
- Item
- Plastic Strapping
- Material
- Poly Cord
- Break Strength
- 1,225 lb
- Color
- White
- For Use With
- Mfr. No. B-5(250)
- Application
- Heavy Duty
- Standards
- D3950-12A
- Strapping Grade
- Hand Strapping
- Coil Weight
- 22 lb
- Strapping Material
- Composite
- ASTM Standard
- D3950-12A
- AAR Approved
- No
- Number of Rolls per Case
- 2
- Strapping Finish
- Bonded
Description
Plastic Strapping, Strapping Application Non Woven, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.048 in, Break Strength 1,225 lb, Overall Length 1,960 ft, Core Diameter 8 in, Core Width 8 in, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.