
Plastic Strapping, 1,279 lb, White
Mfr # 45WO
Zoro # G514802906
product price: $150.99
/eaSold in multiples of 2 for $301.98
Free Shipping & Returns
Key Features
Material
Plastic
Thickness
0.5 in
Break Strength
1,279 lb
Color
Natural
Strapping Application
Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45WO
Zoro #
G514802906
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.5 in
Overall Length
3,624 in
Strapping Width
1/2 in
Core Diameter
6 in
Core Width
4 in
Details
Item
Plastic Strapping
Material
Plastic
Break Strength
1,279 lb
Color
Natural
Strapping Application
Woven
Strapping Grade
Hand Strapping
Description
Plastic Strapping, Strapping Application Woven, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.5 in, Break Strength 1,279 lb, Overall Length 3,624 in, Core Diameter 4 in, Core Width 6 in, Strapping Finish Woven, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.