Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 1,400 lb, White
- Mfr # 16P074
- Zoro # G4383364
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Material
Poly Cord
Thickness
0.06 in
Break Strength
1,400 lb
Color
White
Application
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16P074
- Zoro #
- G4383364
- UPC #
- -
- Country of Origin
- Tokelau
- Item
- Plastic Strapping
- Material
- Poly Cord
- Break Strength
- 1,400 lb
- Color
- White
- Application
- Heavy Duty
- For Use With
- Mfr. No. CC65
- Standards
- D3950-12A
- Strapping Grade
- Hand Strapping
- Coil Weight
- 18 lb
- Strapping Material
- Composite
- AAR Approved
- No
- ASTM Standard
- D3950-12A
- Number of Rolls per Case
- 2
- Strapping Finish
- Bonded
Description
Plastic Strapping, Strapping Application Non Woven, Strapping Grade Hand Strapping, Strapping Width 3/4 in, Thickness 0.06 in, Break Strength 1,400 lb, Overall Length 1,640 ft, Core Diameter 8 in, Core Width 8 in, Color White