Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 1,600 lb, Green
- Mfr # 16P056
- Zoro # G4383181
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Thickness
0.04 in
Break Strength
1,600 lb
Application
Heavy Duty
For Use With
Mfr. No. P327
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16P056
- Zoro #
- G4383181
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polyester
- Break Strength
- 1,600 lb
- Color
- Green
- Application
- Heavy Duty
- For Use With
- Mfr. No. P327
- Standards
- D3950-12A
- Coil Weight
- 53 lb
- Strapping Finish
- Smooth Dry
- Strapping Grade
- Machine Strapping
- ASTM Standard
- D3950-12A
- Number of Rolls per Case
- 1
- Strapping Material
- Polyester
- AAR Approved
- No
Description
Plastic Strapping, Strapping Application Heavy Duty, Strapping Grade Machine Strapping, Strapping Width 5/8 in, Thickness 0.04 in, Break Strength 1,600 lb, Overall Length 4,999 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Dry, Color Green