Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Strapping, 1,623 lb, White

  • Mfr # 55W-XHD

  • Zoro # G513990741


product price: $116.99
/ea
Sold in multiples of 2 for $233.98
Free Shipping & Returns

Key Features

Material
Plastic
Thickness
0.625 in
Break Strength
1,623 lb
Color
Natural
Overall Length
2,910 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55W-XHD
Zoro #
G513990741
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.625 in
Overall Length
2,910 in
Strapping Width
5/8 in
Core Width
4 in
Core Diameter
6 in

Details

Item
Plastic Strapping
Material
Plastic
Break Strength
1,623 lb
Color
Natural
Strapping Application
Woven
Strapping Grade
Hand Strapping

Description

Plastic Strapping, Strapping Application Woven, Strapping Grade Hand Strapping, Strapping Width 5/8 in, Thickness 0.625 in, Break Strength 1,623 lb, Overall Length 2,910 in, Core Diameter 4 in, Core Width 6 in, Strapping Finish Woven, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.