Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 1,830 lb, White
- Mfr # 52CC65
- Zoro # G4877927
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Material
Poly Cord
Thickness
25 mm
Break Strength
1,830 lb
Color
White
For Use With
Hand Tools and Wire Buckles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52CC65
- Zoro #
- G4877927
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Poly Cord
- Break Strength
- 1,830 lb
- Color
- White
- For Use With
- Hand Tools and Wire Buckles
- Application
- Machine Grade
- Standards
- D3950-12A
- Strapping Grade
- Hand Strapping
- Coil Weight
- 13 lb
- Strapping Material
- Poly Cord
- ASTM Standard
- D3950-12A
- Strapping Finish
- Woven
- AAR Approved
- No
Description
Plastic Strapping, Strapping Application Woven, Strapping Grade Hand Strapping, Strapping Width 3/4 in, Thickness 25 mm, Break Strength 1,830 lb, Overall Length 1,320 ft, Core Diameter 4 in, Core Width 6 in, Strapping Finish Woven, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.