Zoro Homepage

Plastic Strapping, 2,700 lb, White

  • Mfr # 65W-XHD

  • Zoro # G913990716


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Poly Cord
Thickness
0.75 in
Break Strength
2,700 lb
Color
White
Standards
AAR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65W-XHD
Zoro #
G913990716
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.75 in
Overall Length
1,650 ft
Strapping Width
3/4 in
Core Width
4 in
Core Diameter
6 in

Details

Item
Plastic Strapping
Material
Poly Cord
Break Strength
2,700 lb
Color
White
Standards
AAR
Strapping Grade
Hand Strapping
Strapping Application
HD Woven

Description

Plastic Strapping, Strapping Application HD Woven, Strapping Grade Hand Strapping, Strapping Width 3/4 in, Thickness 0.75 in, Break Strength 2,700 lb, Overall Length 1,650 ft, Core Diameter 4 in, Core Width 6 in, Strapping Finish Woven, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.