Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 250 lb, White
- Mfr # 40TP44
- Zoro # G0387287
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Thickness
0.021 in
Break Strength
250 lb
Color
White
For Use With
Strapping Machines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40TP44
- Zoro #
- G0387287
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polypropylene
- Break Strength
- 250 lb
- Color
- White
- For Use With
- Strapping Machines
- Application
- Standard Duty
- Standards
- D3950-12A
- Strapping Finish
- Embossed Dry
- Strapping Grade
- Machine Strapping
- Coil Weight
- 28 lb
- Strapping Material
- Polypropylene
- AAR Approved
- No
- ASTM Standard
- D3950-12A
- Number of Rolls per Case
- 1
- Kit Includes
- Strapping
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 3/8 in, Thickness 0.021 in, Break Strength 250 lb, Overall Length 12,900 ft, Core Diameter 8 in, Core Width 8 in, Strapping Finish Embossed, Color White