Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 275 lb, White
- Mfr # 8DV01
- Zoro # G8542423
product price:
$
115.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Thickness
0.022 in
Break Strength
275 lb
Color
White
For Use With
Plastic Strapping Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8DV01
- Zoro #
- G8542423
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polypropylene
- Break Strength
- 275 lb
- Color
- White
- For Use With
- Plastic Strapping Machine
- Standards
- D3950-12A
- Coil Weight
- 19 lb
- Strapping Finish
- Embossed Dry
- Strapping Grade
- Machine Strapping
- ASTM Standard
- D3950-12A
- Strapping Material
- Polypropylene
- Number of Rolls per Case
- 1
- AAR Approved
- No
- Application
- Standard Duty
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Thickness 0.022 in, Break Strength 275 lb, Overall Length 9,000 ft, Core Diameter 8 in, Core Width 8 in, Strapping Finish Embossed, Color White