Zoro Homepage

Plastic Strapping, 3,000 lb, Black

  • Mfr # 8850306B18W-AAR

  • Zoro # G006451858


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Thickness
0.05 in
Break Strength
3,000 lb
Color
Black
Overall Length
1,800 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8850306B18W-AAR
Zoro #
G006451858
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.05 in
Overall Length
1,800 ft
Core Diameter
16 in
Core Width
6 in
Strapping Width
1 in

Details

Item
Machine Strapping
Material
Plastic
Break Strength
3,000 lb
Color
Black
Coil Weight
28 lb
Strapping Finish
Waxed
Standards
ASTM D3953-12
Strapping Application
Heavy Duty, Standard Duty
Rolls per Case
28 Rolls
ASTM Number
D3953 12
Strapping Grade
Machine Strapping

Description

Machine Strapping, Strapping Application Heavy Duty, Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1 in, Thickness 0.05 in, Break Strength 3,000 lb, Overall Length 1,800 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Waxed, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.