Zoro Homepage

Plastic Strapping, 3,100 lb, White

  • Mfr # 85W

  • Zoro # G714802911


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Material
Poly Cord
Thickness
1 in
Break Strength
3,000 lb
Color
White
Strapping Application
HD Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85W
Zoro #
G714802911
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Core Width
4 in
Overall Length
2,500 ft
Core Diameter
6 in
Strapping Width
1 in

Details

Item
Plastic Strapping
Material
Poly Cord
Break Strength
3,000 lb
Color
White
Strapping Application
HD Woven
Strapping Grade
Hand Strapping

Description

Plastic Strapping, Strapping Application HD Woven, Strapping Grade Hand Strapping, Strapping Width 1 in, Thickness 1 in, Break Strength 3,100 lb, Overall Length 2,500 ft, Core Diameter 4 in, Core Width 6 in, Strapping Finish Woven, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.