Zoro Homepage

Plastic Strapping, 4,400 lb, White

  • Mfr # COLASH 105

  • Zoro # G914802964


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Thickness
0.051 in
Break Strength
4,400 lb
Color
Green
Strapping Application
Woven Poly Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COLASH 105
Zoro #
G914802964
UPC #
-
Country of Origin
Tokelau

Dimensions

Thickness
0.051 in
Overall Length
820 in
Strapping Width
1 1/4 in
Core Width
8 in
Core Diameter
8 in

Details

Item
Plastic Strapping
Material
Plastic
Break Strength
4,400 lb
Color
Green
Strapping Application
Woven Poly Cord
Strapping Grade
Hand Strapping

Description

Plastic Strapping, Strapping Application Woven Poly Cord, Strapping Grade Hand Strapping, Strapping Width 1 1/4 in, Thickness 0.051 in, Break Strength 4,400 lb, Overall Length 820 in, Core Diameter 8 in, Core Width 8 in, Strapping Finish Woven, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.