Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 425 lb, Green
- Mfr # 40TP45
- Zoro # G0507136
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Thickness
0.02 in
Break Strength
425 lb
Color
Green
For Use With
Hand Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40TP45
- Zoro #
- G0507136
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polyester
- Break Strength
- 425 lb
- Color
- Green
- For Use With
- Hand Tools
- Application
- Standard Duty
- Standards
- D3950-12A
- Coil Weight
- 53 lb
- Strapping Grade
- Machine Strapping
- Strapping Finish
- Embossed Dry
- Strapping Material
- Polyester
- AAR Approved
- No
- ASTM Standard
- D3950-12A
- Number of Rolls per Case
- 1
- Kit Includes
- Strapping
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 3/8 in, Thickness 0.02 in, Break Strength 425 lb, Overall Length 12,500 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed Dry, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.