Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 600 lb, Black
- Mfr # 2CXK5
- Zoro # G3115655
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Thickness
0.02 in
Break Strength
600 lb
Color
Black
Application
Standard Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2CXK5
- Zoro #
- G3115655
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.02 in
- Mil Thickness
- 20
- Strapping Width
- 1/2 in
- Core Width
- 3 in
- Core Diameter
- 16 in
- Strapping Thickness
- 0.02 in
- Strapping Length
- 3,600 ft
Details
- Item
- Plastic Strapping
- Material
- Polyester
- Break Strength
- 600 lb
- Color
- Black
- Application
- Standard Duty
- For Use With
- VT550 Battery Powered Tool or HSS-4A Seal, Mfr. No. PAC400HD Manual Combination Tool
- Standards
- D3950-12A
- Strapping Grade
- Hand Strapping
- Strapping Finish
- Smooth Dry
- Coil Weight
- 24 lb
- Strapping Material
- Polyester
- ASTM Standard
- D3950-12A
- AAR Approved
- No
- Number of Rolls per Case
- 2
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.02 in, Break Strength 600 lb, Overall Length 3,600 ft, Core Diameter 16 in, Core Width 3 in, Strapping Finish Smooth Dry, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.