Shop ZORO SELECT
Additional $250.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Plastic Strapping, 600 lb, Black, PK24
- Mfr # 41P041
- Zoro # G9880561
product price:Â
$
1,914.99
/pk of 24, $79.79/ea
Key Features
Material
Polypropylene
Thickness
0.03 in
Break Strength
600 lb
Color
Black
For Use With
2CXH4, Mfr. No. S-40A, PST34, ES48L, 48H.50.2172,, VT550L-SET
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41P041
- Zoro #
- G9880561
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.03 in
- Mil Thickness
- 26
- Strapping Width
- 1/2 in
- Core Width
- 6 in
- Core Diameter
- 16 in
- Strapping Thickness
- 0.03 in
- Strapping Length
- 7,200 ft
Details
- Item
- Plastic Strapping
- Material
- Polypropylene
- Break Strength
- 600 lb
- Color
- Black
- For Use With
- 2CXH4, Mfr. No. S-40A, PST34, ES48L, 48H.50.2172,, VT550L-SET
- Application
- Regular Duty
- Standards
- D3950-12A
- Coil Weight
- 29 lb
- Strapping Finish
- Embossed Dry
- Strapping Grade
- Hand Strapping
- Strapping Material
- Polypropylene
- AAR Approved
- No
- Number of Rolls per Case
- 1
- ASTM Standard
- D3950-12A
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.03 in, Break Strength 600 lb, Overall Length 7,200 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Embossed, Color Black, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.