Zoro Homepage

Plastic Strapping, 7,700 lb, White

  • Mfr # COLASH 150

  • Zoro # G814802927


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Thickness
0.061 in
Break Strength
7,700 lb
Color
Blue
Strapping Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COLASH 150
Zoro #
G814802927
UPC #
-
Country of Origin
Tokelau

Dimensions

Thickness
0.061 in
Strapping Width
1 1/2 in
Overall Length
656 in
Core Diameter
8 in
Core Width
8 in

Details

Item
Plastic Strapping
Material
Plastic
Break Strength
7,700 lb
Color
Blue
Strapping Application
Woven Poly Cord
Strapping Grade
Hand Strapping

Description

Plastic Strapping, Strapping Application Woven Poly Cord, Strapping Grade Hand Strapping, Strapping Width 1 1/2 in, Thickness 0.061 in, Break Strength 7,700 lb, Overall Length 656 in, Core Diameter 8 in, Core Width 8 in, Strapping Finish Woven, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.