Shop ZORO SELECT
Additional $250.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Plastic Strapping, 700 lb, White, PK48
Mfr # 41P056
Zoro # G9880412
product price:Â
$
4,940.99
/pk 48, $102.94/ea
Key Features
Material
Poly Cord
Thickness
0.05 in
Break Strength
700 lb
Color
White
For Use With
Mfr. No. B-4A, PST34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41P056
- Zoro #
- G9880412
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Poly Cord
- Break Strength
- 700 lb
- Color
- White
- For Use With
- Mfr. No. B-4A, PST34
- Application
- Light Duty
- Standards
- D3950-12A
- Strapping Grade
- Hand Strapping
- Coil Weight
- 16 lb
- Strapping Material
- Poly Cord
- Number of Rolls per Case
- 4
- AAR Approved
- No
- ASTM Standard
- D3950-12A
- Strapping Finish
- Woven
Description
Plastic Strapping, Strapping Application Woven, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.05 in, Break Strength 700 lb, Overall Length 3,900 ft, Core Diameter 4 in, Core Width 6 in, Strapping Finish Woven, Color White, Package Quantity 48