Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 775 lb, Black
- Mfr # 2CXK7
- Zoro # G2382931
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Thickness
0.025 in
Break Strength
775 lb
Color
Black
Application
Standard Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2CXK7
- Zoro #
- G2382931
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.025 in
- Mil Thickness
- 25
- Core Width
- 6 in
- Strapping Width
- 1/2 in
- Core Diameter
- 16 in
- Strapping Thickness
- 0.025 in
- Strapping Length
- 5,800 ft
Details
- Item
- Plastic Strapping
- Material
- Polyester
- Break Strength
- 775 lb
- Color
- Black
- Application
- Standard Duty
- For Use With
- VT550 Battery Powered Tool or HSS-4A Seal, Mfr. No. PAC400HD Manual Combination Tool
- Standards
- D3950-12A
- Coil Weight
- 44 lb
- Strapping Finish
- Smooth Dry
- Strapping Grade
- Machine Strapping
- ASTM Standard
- D3950-12A
- Strapping Material
- Polyester
- AAR Approved
- No
- Number of Rolls per Case
- 1
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Thickness 0.025 in, Break Strength 775 lb, Overall Length 5,800 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Dry, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.