Shop ZORO SELECT
See all product information
Create Account
Plastic Strapping, 775 lb, Green
- Mfr # 2CXK6
- Zoro # G3273636
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Thickness
0.025 in
Break Strength
775 lb
Application
Standard Duty
For Use With
VT550 Battery Powered Tool or HSS-4A Seal, Mfr. No. PAC400HD Manual Combination Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2CXK6
- Zoro #
- G3273636
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polyester
- Break Strength
- 775 lb
- Color
- Green
- Application
- Standard Duty
- For Use With
- VT550 Battery Powered Tool or HSS-4A Seal, Mfr. No. PAC400HD Manual Combination Tool
- Standards
- D3950-12A
- Coil Weight
- 44 lb
- Strapping Grade
- Machine Strapping
- Strapping Finish
- Smooth Dry
- AAR Approved
- No
- ASTM Standard
- D3950-12A
- Number of Rolls per Case
- 1
- Strapping Material
- Polyester
Description
Plastic Strapping, Strapping Application Standard Duty, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Thickness 0.025 in, Break Strength 775 lb, Overall Length 5,800 ft, Core Diameter 16 in, Core Width 6 in, Strapping Finish Smooth Dry, Color Green