Shop ZORO SELECT

PlasticRod, GaroliteCE, 5/16"Dia, 1ftL, Brwn

  • Mfr # BULK-CR-GCE-28
  • Zoro # G7922249

product price: 
$
7.15
/ea

Key Features

Color
Brown
Diameter
5/16"
Material
CE Garolite
Shape
Rod
Plastic Length
1 ft.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CR-GCE-28
Zoro #
G7922249
UPC #
193005926946
Country of Origin
United States
Color
Brown
Material
CE Garolite
Shape
Rod
Standards
UL 94 HB
Friction Coefficient
Not Rated
Water Absorption Rating
Poor
Water Absorption
0.02
Friction Rating
Not Rated
Impact Strength Rating
Poor
Hardness
Rockwell M100
Density
0.049 lbs / cu. in.
Tensile Strength
10,000 psi
Temperature Range
250 Degrees F
Impact Strength
1.7 ft. - lbs./in.
Tensile Strength Rating
Good
Hardness Rating
Hard
Grade
CE
Shell Material
Fiberglass Epoxy Laminate
Minimum Temperature
0 Degrees F
Corrosion and Chemical Resistance
Fair
Clarity
Opaque
Maximum Temperature
250 Degrees F
UV Resistant
No
Machinability
Good
Wear Factor
Fair
Item
CE Fiberglass Epoxy Laminate Rod
Wire Color
Brown

Dimensions

Diameter
5/16"
Plastic Length
1 ft.
Length Tolerance
Oversized
Diameter Tolerance
(-0.001" - +0.001")
Overall Length
12 in
Length
12 in

Description

CE Fiberglass Epoxy Laminate Rod, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Overall Diameter 5/16 in, Overall Length 12 in, Tensile Strength 10,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Density 0.049 lb/cu in, Diameter Tolerance +0.009/-0.007 in, Standards UL 94-HB, Impact Strength 1.7 ft-lb/in, Hardness Rating Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Fair, Friction Rating Not Applicable, Grade CE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.