PlsticRod, GaroliteG10/FR4, 3"Di, 4ftL, Yllw

  • Mfr # BULK-CR-GFR4-69
  • Zoro # G7923691
product price: 
$
966.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Diameter
3"
Material
G-10/FR4 Garolite
Shape
Rod
Plastic Length
4 ft.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CR-GFR4-69
Zoro #
G7923691
UPC #
193005925475
Country of Origin
China
Color
Yellow
Material
G-10/FR4 Garolite
Shape
Rod
Hardness
Rockwell M110
Friction Rating
Not Rated
Temperature Range
280 Degrees F
Water Absorption Rating
Good
Tensile Strength Rating
Excellent
Standards
UL 94 V0
Impact Strength Rating
Excellent
Friction Coefficient
Not Rated
Impact Strength
14.0 ft. - lbs./in.
Water Absorption
0.0015
Tensile Strength
38,000 psi
Density
0.072 lbs / cu. in.
Wear Factor
Fair
Machinability
Good
Clarity
Opaque
Minimum Temperature
0 Degrees F
Corrosion and Chemical Resistance
Good
Item
G-10/FR4 Fiberglass Epoxy Laminate Rod
Maximum Temperature
280 Degrees F
Grade
G-10/FR4
Shell Material
Fiberglass Epoxy Laminate
UV Resistant
No
Hardness Rating
Extra Hard
Wire Color
Yellow

Dimensions

Diameter
3"
Plastic Length
4 ft.
Length Tolerance
Oversized
Diameter Tolerance
(-0.047" - +0.209")
Overall Length
4 ft
Length
4 ft

Description

G-10/FR4 Fiberglass Epoxy Laminate Rod, Material Fiberglass Epoxy Laminate, Color Yellow, Clarity Opaque, Overall Diameter 3 in, Overall Length 4 ft, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Density 0.072 lb/cu in, Diameter Tolerance +0.289/-0.027 in, Standards UL 94 V-0, Impact Strength 14.0 ft-lb/in, Hardness Rating Extra Hard, Friction Coefficient Not Applicable, Corrosion and Chemical Resistance Good, Friction Rating Not Applicable

Ratings & reviews