Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate, 3 1/2 In, Electro-Zinc Plated

  • Mfr # 365M0050EG

  • Zoro # G0632563


product price: $4.05
/ea

Key Features

Type
Ceiling or Wall
Material
Cast Iron
Metal Detectable
Yes
Height (In.)
9/20 in
Rod Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365M0050EG
Zoro #
G0632563
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
9/20 in
Rod Size
1/2 in
Length (In.)
47/100 in
Width (In.)
2 1/5 in
Pipe Size (In.)
3 1/2 in
Width
2.20"
Thread Size (In.)
1/2
Maximum Pipe Size
3.5 in
Mounting Hole Size
0.25 in
For Threaded Rod Size
1/2 in
Overall Height
0.45 in
Overall Length
1.94 in
Overall Width
2.2 in

Details

Type
Ceiling or Wall
Material
Cast Iron
Metal Detectable
Yes
Item
Plate
Description/Special Features
Structural Attachment To Support Hanger Rod From Ceiling Or Wall
Max. Load (Lb.)
180 lb
Finish
Electrogalvanized
Product Type
Pipe Support Plate
Load Capacity
180 lb
Application
Structural Attachment to Support Hanger Rod
Series
365M
For Use With
Support Hanger Rod

Description

Plate, Finish Electrogalvanized, For Threaded Rod Size 1/2 in, Load Capacity 180 lb, Material Cast Iron, Maximum Pipe Size 3.5 in, Overall Height 0.45 in, Overall Length 1.94 in, Overall Width 2.2 in, Product Type Pipe Support Plate, Series 365M, Application Structural Attachment to Support Hanger Rod, For Use With Support Hanger Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.