Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 1000 lb. Ld Rating, Roller

  • Mfr # P21S-C060R-15-VG1

  • Zoro # G3317406


product price: $67.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-C060R-15-VG1
Zoro #
G3317406
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
5 in x 5-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
5 in
Overall Height
7-1/2in
Bolt Hole Spacing - Width
4.125 in
Bolt Hole Spacing - Length
4.5 in
For Axle Dia.
1/2 in
Mounting Plate Length
5 in
Overall Wheel Width
2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Load Rating
1000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
180-220 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Inside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Caster Plate Hole Pattern
D
Wheel Color
Silver
Thread Guards
No
Standards
RoHS, ICWM, NSF
Extended Lead
No
Replacement Wheel
Mfr. No. P-C-060x020/050R-VG1
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Application
Retail, Industrial, Commercial
Features
Angle Iron Track Compatible
Caster Brake Included
No
Load Rating Range
Medium Duty
Wheel Core Material
Cast Iron
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Extra Hard
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpin
ESD Conductive
No
Tread Color
Silver
Load Capacity
1200 lb
Series
P21 Series
Accessories
Optional: P-DL21-15 (Directional Lock)
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Standard
Compatible With
P-C-060X020/050R-VG1
Load Capacity - Maximum
1,200 lb
Wheel Core Type
Spoke
Caster Features
Corrosion-Resistant
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Mounting Hole Type
Hole
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature Range
Up To 800 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape V-Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.