Zoro Homepage

Plate Caster, 1100 lb. Ld Rating, Roller

  • Mfr # P21S-UA050R-15-TBF

  • Zoro # G7558259


product price: $53.29
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-UA050R-15-TBF
Zoro #
G7558259
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
5 in x 5-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
4-3/16 in
Overall Height
6-1/2in
Mounting Plate Length
5 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Bolt Hole Spacing - Width
4.125 in
Bolt Hole Spacing - Length
4.5 in

Details

Item
Swivel Caster With Total-Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Load Rating
1100 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Inside Bolt Hole Spacing
4-1/8 in x 4-1/2 in
Caster Plate Hole Pattern
D
Thread Guards
No
Caster Brake Included
Yes
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Extended Lead
No
Caster Temp. Range Available
Yes
Features
Floor Protective
Includes
Total-Lock
Standards
RoHS, ICWM, NSF
Wheel Color
Yellow
Replacement Wheel
Mfr. No. P-UA-050x020/050R
Frame Finish
Zinc Plated
Wheel/Tread Hardness Rating
Firm
Swivel Raceway Type
Double Ball
Load Rating Range
Medium Duty
Includes Thread Guards
No
Swivel Construction
Kingpin
Swivel Lock Type
Total Lock
Wheel Core Material
Aluminum
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Tread
Standard
Tread Color
Yellow
Load Capacity
1100 lb
Series
P21 Series
Load Capacity - Maximum
1,100 lb
Compatible With
P-UA-050X020/050R
Wheel Core Type
Solid
Mounting Hole Type
Hole
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Brake Location
Rear
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Swivel, Plate Caster, Load Rating 1100 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.