Zoro Homepage

Plate Caster, 1100 lb. Ld Rating, Yl Wheel

  • Mfr # LHF-ALTH 150K-16

  • Zoro # G6530148


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Extrathane Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHF-ALTH 150K-16
Zoro #
G6530148
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
9 7/16 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
5-9/16 in
Overall Height
9-7/16in
Overall Wheel Width
2 in
Outside Slot Spacing - Width
3.375 in
Bolt Hole Spacing - Length
2.438 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.438 in
For Axle Dia.
12 mm
Inside Slot Spacing - Length
4.938 in
Outside Slot Spacing - Length
5.25 in
Mounting Plate Width
4 1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Extrathane Polyurethane
Caster Brake Type
No Brake
Load Rating
1100 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Caster Brake Included
No
Extended Lead
No
Wheel Color
Yellow
Frame Finish
Zinc Plated
Includes
Steel Spring Shock Absorbing
Standards
RoHS, ICWM
Caster Temp. Range Available
Yes
Features
Floor Protective, Noise Reduction, Shock Absorbsion
Thread Guards
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. ALTH 150/20K
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Firm
Operating Temperature Range
-15 Degrees To 160 Degrees F
Load Rating Range
Medium Duty
Wheel Core Material
Aluminum
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Swivel Construction
Kingpin
Max. Spring Deflection
1 in
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
LHF Series
Tread Color
Light Brown
ESD Conductive
No
Tread
Standard
Load Capacity
680 lb
Load Capacity - Maximum
1,435 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Hole
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Maximum Compression Force
1255 lb

Description

Swivel, Plate Caster, Load Rating 1100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.