Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 1100 lb. Load Rating

  • Mfr # BEHS-POEV 200K-14-SB

  • Zoro # G1620051


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEHS-POEV 200K-14-SB
Zoro #
G1620051
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.217 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
None- Rigid Caster
Overall Height
9-7/16in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in
Overall Wheel Width
2 in
For Axle Dia.
12 mm
Mounting Plate Length
4 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Caster Brake Type
No Brake
Load Rating
1100 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Blue
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Application
Retail, Industrial, Commercial
Replacement Wheel
Mfr. No. POEV 200/12K-SB
Caster Temp. Range Available
Yes
Caster Brake Included
No
Features
Floor Protection, Noise Reduction
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Thread Guards
No
Wheel Color
Blue
Extended Lead
No
Load Rating Range
Medium Duty
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
No
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Resistant To
High Chemical Resistance To Many Aggressive Substances, Except Oils
Tread Color
Blue
ESD Conductive
No
Load Capacity
1100 lb
Series
BEHS Series
Tread
Standard
Compatible With
POEV 200/20K-SB
Load Capacity - Maximum
1,100 lb
Wheel Bearing Material
Steel
Caster Features
Debris-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Operating Temperature Range
-15 Degrees To 175 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Rigid, Plate Caster, Load Rating 1100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.