This item is Discontinued.

Zoro Select Plate Caster, 120 lb. Ld Rating, Plain P5S-R030G-P

Plate Caster, 120 lb. Ld Rating, Plain (Discontinued)

  • Mfr # P5S-R030G-P
  • Zoro # G1620435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P5S-R030G-P
Zoro #
G1620435
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3-1/2"
Wheel Dia.
3 in
Wheel Width
13/16 in
Swivel Radius
2 23/64 in
Mounting Bolt Dia.
1/4 in
Caster Plate Size
1-3/4" x 2-5/8"
Caster Plate Thickness
1/8"
Mounting Height
3-1/2 in
Mounting Plate Size
1 3/4 in x 2 5/8 in

Details

Caster Brake Included
No
Caster Load Rating Range
Light-Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Rubber
Load Rating
120 lb
Number of Wheels
1
Caster Wheel Bearings
Plain
Caster Product Group
Swivel Caster
Item
Plate Caster
Durometer
80 Shore A
Application
Fixtures, Carts, Institutional Equipment, Medical Equipment, Furniture
Extended Lead
No
Caster Brake Type
No Brake Included
Frame Finish
Zinc Plated
Inside Bolt Hole Spacing
1 3/4 in x 2 13/16 in
Outside Bolt Hole Spacing
31/32 in x 2 1/8 in
Caster Plate Hole Pattern
D
Caster Frame Material
Steel
Standards
ICWM
Caster Swivel Lock Type
No Lock Included
Core Color
Black
Caster Raceway
Double Ball
Plate Caster Bolt Hole Pattern
D
Caster Min. Temp.
-20 Degrees F
Caster Temp. Range Available
Yes
Thread Guards
No
Non-Marking
No
Caster Max. Temp.
180 Degrees F
Wheel Color
Black
Caster Core Material
Rubber
Features
Noise Reduction
Wheel/Tread Hardness
80 Shore A
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Tread Shape
Standard
Wheel Core Material
Rubber
Wheel Bearing Type
Plain
Mounting Plate Bolt Hole Pattern
D
Number of Mounting Holes
4
Includes Thread Guards
No
Swivel Construction
Kingpin
Load Rating Range
Light
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Material
Rubber

Description

Swivel, Plate Caster, Load Rating 120 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 13/16 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.