Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 1200 lb. Ld Rating, Roller

  • Mfr # P23R-C060R-16

  • Zoro # G7278761


product price: $39.59
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23R-C060R-16
Zoro #
G7278761
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
8 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.276 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
None- Rigid Caster
Overall Height
8in
Overall Wheel Width
2 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Width
2.438 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
4.938 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Load Rating
1200 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Wheel Hardness Rating
180-220 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Standards
RoHS, ICWM
Caster Brake Included
No
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. P-C-060x020/050R
Thread Guards
No
Features
Push/Pull Force Reduction
Extended Lead
No
Application
Retail, Industrial, Commercial
Wheel Color
Silver
Swivel Lock Type
No Lock Included
Load Rating Range
Heavy Duty
Includes Thread Guards
No
Wheel Core Material
Cast Iron
Wheel/Tread Hardness Rating
Extra Hard
ESD Conductive
No
Series
P23 Series
Load Capacity
1200 lb
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
Silver
Load Capacity - Maximum
1,200 lb
Compatible With
P-C-060X020/050R
Mounting Hole Type
Slot
Wheel Core Type
Spoke
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Caster Features
Corrosion-Resistant
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature Range
Up To 800 Degrees F

Description

Rigid, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.