Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 1210 lb. Load Rating

  • Mfr # LEH-GST 150K-14

  • Zoro # G8518233


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Softhane Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEH-GST 150K-14
Zoro #
G8518233
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.197 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
5-1/8 in
Overall Height
7-1/2in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Width
3 in
Overall Wheel Width
2 in
Inside Slot Spacing - Length
3 in
For Axle Dia.
12 mm
Mounting Plate Length
4 in
Outside Slot Spacing - Length
3.625 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Softhane Polyurethane
Caster Brake Type
No Brake
Load Rating
1210 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Green
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Extended Lead
No
Caster Temp. Range Available
Yes
Thread Guards
No
Replacement Wheel
Mfr. No. GST 150/20K
Features
Floor Protective, Reduced Swivel Forces
Caster Brake Included
No
Wheel Color
Green
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Load Rating Range
Medium Duty
Wheel Core Material
Cast Iron
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Swivel Raceway Type
Double Ball
Tread
Standard
ESD Conductive
No
Series
LEH Series
Tread Color
Green
Accessories
Optional: RI-04.14 (Directional Lock)
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
1100 lb
Compatible With
GST 150/20K
Load Capacity - Maximum
1,250 lb
Mounting Hole Type
Slot
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Swivel, Plate Caster, Load Rating 1210 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.