Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 130 lb. Ld Rating, Plain

  • Mfr # P5R-R040G-12

  • Zoro # G7763910


product price: $5.85
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5R-R040G-12
Zoro #
G7763910
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
15/16 in
Mounting Height
4 13/16 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Plate Thickness
1/16 in
Mounting Bolt Dia.
5/16 in
Overall Height
4-7/8in
Swivel Radius
None- Rigid Caster
Overall Wheel Width
15/16 in
For Axle Dia.
5/16 in
Bolt Hole Spacing - Length
1.75 in
Mounting Plate Length
2 1/2 in
Bolt Hole Spacing - Width
2.875 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
130 lb
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 2-7/8 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Caster Temp. Range Available
Yes
Load Rating Range
0 to 299 lb
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
No
Wheel Core Material
Rubber
Swivel Lock Type
No Lock Included
Features
Noise Reduction
Application
Carts, Fixtures, Furniture, Institutional Equipment, Medical Equipment
Caster Brake Included
No
Frame Finish
Zinc Plated
Standards
ANSI ICWM
Wheel Color
Black
Extended Lead
No
Thread Guards
No
Load Capacity - Maximum
130 lb
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Mounting Hole Type
Hole
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Rigid, Plate Caster, Load Rating 130 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 15/16 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.