Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 145 lb. Load Rating, Rigid

  • Mfr # P9R-SRP020K-P-CF

  • Zoro # G3317029


product price: $21.65
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9R-SRP020K-P-CF
Zoro #
G3317029
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
1 in
Mounting Height
3 1/4 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
5/16 in
Overall Height
2-3/4in
Swivel Radius
None- Rigid Caster
For Axle Dia.
5/16 in
Mounting Plate Length
3 5/8 in
Inside Slot Spacing - Length
2.75 in
Mounting Plate Width
2 1/2 in
Bolt Hole Spacing - Length
1.75 in
Overall Wheel Width
1 in
Outside Slot Spacing - Length
3 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
145 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
1-3/4 in x 3 in
Inside Bolt Hole Spacing
1-3/4 in x 2-3/4 in
Caster Plate Hole Pattern
C
Load Rating Range
Light-Duty
Includes Thread Guards
Yes
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Soft
Operating Temperature Range
-15 Degrees to 160 Degrees F
Wheel Core Material
Polypropylene
Includes
Thread Guards
Standards
RoHS, ICWM
Tread Color
Gray
ESD Conductive
No
Application
Retail, Industrial, Commercial
Caster Brake Included
No
Wheel Color
Black
Resistant To
High Chemical Resistance To Many Aggressive Substances
Thread Guards
Yes
Load Capacity
145 lb
Series
P9 Series
Frame Finish
Chrome
Tread
Standard
Caster Temp. Range Available
Yes
Features
Floor Protective, Noise Reduction
Extended Lead
No
Load Capacity - Maximum
250 lb
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Rigid, Plate Caster, Load Rating 145 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 1 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.