Zoro Homepage

Plate Caster, 1540 lb. Load, Brown Wheel

  • Mfr # P25S-ALB 200K-14-H10-01

  • Zoro # G6562479


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25S-ALB 200K-14-H10-01
Zoro #
G6562479
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/16 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
3/8 in
Overall Height
10-1/8in
Swivel Radius
6-1/4 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Mounting Plate Length
4 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1540 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Tan
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Wheel Color
Brown
Caster Temp. Range Available
Yes
Thread Guards
No
Extended Lead
No
Caster Brake Included
No
Includes
Complete Caster
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. ALB 200/20K
Features
Floor Protective, Push/Pull Force Reduction
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Includes Thread Guards
No
Wheel Core Material
Aluminum
Load Rating Range
Medium-Duty
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpinless
Wheel/Tread Hardness Rating
Firm
Series
P25 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Load Capacity
1500 lb
Swivel Raceway Type
Kingpinless Single Ball
Tread
Standard
Tread Color
Brown
Accessories
Optional: P-DL25-14 (Directional Lock)
Load Capacity - Maximum
1,500 lb
Compatible With
ALB 200/20K
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Debris-Resistant, Easy Turn, Maintenance Free, Quiet-Roll
Mounting Plate Shape
Rectangle
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 1540 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.