Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 1585 lb. Ld Rating, Ball

  • Mfr # LSD-GTH 100K

  • Zoro # G1626080


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSD-GTH 100K
Zoro #
G1626080
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 9/16 in
Mounting Height
5 11/16 in
Mounting Plate Size
4-3/8in x 5-1/2in
Mounting Plate Thickness
5/16in
Mounting Bolt Dia.
3/8 in
Swivel Radius
95 mm
Overall Height
5-23/32in
Inside Slot Spacing - Length
4.125 in
Overall Wheel Width
1 9/16 in
Mounting Plate Length
4 5/16 in
Outside Slot Spacing - Length
4.125 in
Outside Slot Spacing - Width
3.156 in
For Axle Dia.
10 mm
Inside Slot Spacing - Width
2.969 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1585 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
105 mm x 140 mm
Inside Bolt Hole Spacing
105 mm x 140 mm
Caster Plate Hole Pattern
C
Thread Guards
No
Frame Finish
Zinc Plated
Wheel Color
Yellow
Replacement Wheel
Mfr. No. GTH 100/15K
Caster Temp. Range Available
Yes
Caster Brake Included
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Extended Lead
No
Features
Floor Protective, Reduced Swivel Forces
Standards
RoHS, ICWM
Wheel Core Material
Cast Iron
Swivel Lock Type
No Lock Included
Swivel Construction
Kingpin
Load Rating Range
Medium-Duty
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Firm
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
Light Brown
ESD Conductive
No
Tread
Standard
Series
LSD Series
Load Capacity
720 kg
Compatible With
GTH 100/15K
Load Capacity - Maximum
1,785 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Plate Shape
Rectangle
Operating Temperature Range
-25 Degrees To 70 Degrees C
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

Swivel, Plate Caster, Load Rating 1585 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 9/16 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.