Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 1650 lb. Load Rating

  • Mfr # LU-SPO 160K

  • Zoro # G1619220


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Heavy Duty Nylon
Caster Brake Type
No Brake
Wheel Dia.
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU-SPO 160K
Zoro #
G1619220
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 5/16 in
Wheel Width
2 in
Mounting Height
8 in
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
4.5 mm
Mounting Bolt Dia.
7/16 in
Swivel Radius
141 mm
Overall Height
7-61/64in
Mounting Plate Width
110 mm
Mounting Plate Length
140 mm
Outside Slot Spacing - Width
80 mm
Inside Slot Spacing - Width
75 mm
Overall Wheel Width
2 in
For Axle Dia.
12 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Heavy Duty Nylon
Caster Brake Type
No Brake
Load Rating
1650 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
C
Features
Push/Pull Force Reduction
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Wheel Color
White
Replacement Wheel
Mfr. No. SPO 160/20K
Caster Brake Included
No
Extended Lead
No
Thread Guards
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Nylon
Swivel Raceway Type
Precision Ball
Swivel Construction
Kingpin
Load Rating Range
Medium Duty
Series
LU Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Accessories
Optional: RI-05.03 (Directional Lock)
Tread
Standard
Load Capacity
750 kg
Tread Color
White
Load Capacity - Maximum
1,875 lb
Compatible With
SPO 160/20K
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Maintenance Free
For Surface Type
Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
175 Degrees F
Operating Temperature Range
-25 Degrees To 80 Degrees C

Description

Swivel, Plate Caster, Load Rating 1650 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 5/16 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.