Zoro Homepage

Plate Caster, 1650 lb. Load Rating

  • Mfr # LU-SPO 201K

  • Zoro # G8520613


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Heavy Duty Nylon
Caster Brake Type
No Brake
Wheel Dia.
7 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU-SPO 201K
Zoro #
G8520613
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
7 15/16 in
Wheel Width
2 in
Mounting Height
9 5/8 in
Mounting Plate Size
110 mm x 140 mm
Mounting Plate Thickness
4.5 mm
Mounting Bolt Dia.
7/16 in
Overall Height
9-5/8in
Swivel Radius
163 mm
Overall Wheel Width
2 in
For Axle Dia.
12 mm
Mounting Plate Length
140 mm
Inside Slot Spacing - Width
75 mm
Mounting Plate Width
110 mm
Outside Slot Spacing - Width
80 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Heavy Duty Nylon
Caster Brake Type
No Brake
Load Rating
1650 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
White
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
C
Replacement Wheel
Mfr. No. SPO 201/20K
Features
Push/Pull Force Reduction
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Thread Guards
No
Extended Lead
No
Caster Brake Included
No
Caster Temp. Range Available
Yes
Wheel Color
White
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Swivel Construction
Kingpin
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Load Rating Range
Medium Duty
Swivel Raceway Type
Precision Ball
Tread
Standard
Tread Color
White
Load Capacity
750 kg
Accessories
Optional: RI-05.03 (Directional Lock)
ESD Conductive
No
Series
LU Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
2,205 lb
Compatible With
SPO 201/20K
Mounting Hole Type
Slot
Wheel Core Type
Solid
For Surface Type
Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Maintenance Free
Operating Temperature Range
-25 Degrees To 80 Degrees C
Operating Temperature - Minimum
-15 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Swivel, Plate Caster, Load Rating 1650 lb, Swivel Lock Type No Lock Included, Wheel Dia. 7 15/16 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.