Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 1760 lb. Load, Black Wheel

  • Mfr # P25S-NMB060K-14

  • Zoro # G5588243


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P25S-NMB060K-14
Zoro #
G5588243
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
4-9/16 in
Overall Height
7-1/2in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 1/2 in
Bolt Hole Spacing - Length
2.625 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Width
4 in

Details

Item
Kingpinless Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
No Brake
Load Rating
1760 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Caster Temp. Range Available
Yes
Thread Guards
No
Features
Reduced Push/Pull Force
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-NMB-060x020/050K
Includes
Complete Caster
Wheel Color
Black
Extended Lead
No
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Swivel Construction
Kingpinless
Swivel Raceway Type
Kingpinless Single Ball
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Load Rating Range
Medium Duty
Series
P25 Series
Load Capacity
1500 lb
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
Black
ESD Conductive
No
Accessories
Optional: P-DL25-14 (Directional Lock)
Load Capacity - Maximum
1,500 lb
Compatible With
P-NMB-060X020/050K
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant
Wheel Bearing Material
Steel
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature Range
-20 Degrees To 250 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
220 Degrees F

Description

Swivel, Plate Caster, Load Rating 1760 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.