Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 1870 lb. Ld Rating, Ball

  • Mfr # LO-SE 250K

  • Zoro # G8241030


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO-SE 250K
Zoro #
G8241030
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 in
Wheel Width
2 1/2 in
Mounting Height
11 5/8 in
Mounting Plate Size
4 5/16 in x 5 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
3/8 in
Overall Height
11-39/64in
Swivel Radius
7 1/2 in
Outside Slot Spacing - Length
4.125 in
Mounting Plate Length
4 5/16 in
Outside Slot Spacing - Width
3.156 in
Overall Wheel Width
2 1/2 in
Inside Slot Spacing - Length
4.125 in
For Axle Dia.
12 mm
Inside Slot Spacing - Width
2.969 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
1870 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-5/32 in x 4-9/64 in
Inside Bolt Hole Spacing
4-1/8 in x 5-1/2 in
Caster Plate Hole Pattern
C
Caster Brake Included
No
Features
Floor Protective
Extended Lead
No
Caster Temp. Range Available
Yes
Application
Dollies, Dough Troughs, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Lines, Utility Carts
Thread Guards
No
Swivel Raceway Type
Double Ball
Replacement Wheel
Mfr. No. SE 250/25K
Wheel Core Material
Steel
Includes Thread Guards
No
Standards
DIN EN 12532, ANSI ICWM
Wheel/Tread Hardness Rating
Soft
Wheel Color
Black
Swivel Construction
Kingpin
Load Rating Range
1000 to 2999 lb
Swivel Lock Type
No Lock Included
Frame Finish
Zinc Plated
Compatible With
SE 250/25K
Load Capacity - Maximum
1,875 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Wheel Bearing Material
Steel
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

Swivel, Plate Caster, Load Rating 1870 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 2 1/2 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.