Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 2000 lb. Ld Rating, Ball

  • Mfr # P27R-UY060K-18

  • Zoro # G1199455


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27R-UY060K-18
Zoro #
G1199455
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
8 in
Mounting Plate Size
5-1/4 in x 7-1/4 in
Mounting Plate Thickness
0.374 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
None- Rigid Caster
Overall Height
8in
Inside Slot Spacing - Width
3.375 in
Outside Slot Spacing - Length
6.125 in
Inside Slot Spacing - Length
5.25 in
Mounting Plate Width
5 1/4 in
Outside Slot Spacing - Width
4.125 in
Overall Wheel Width
3 in
For Axle Dia.
3/4 in
Bolt Hole Spacing - Length
3.375 in
Mounting Plate Length
7 1/4 in

Details

Item
Kingpinless Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
2000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
A
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-UY-060x030/075K
Features
Floor Protective
Wheel Color
Yellow
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Thread Guards
No
Caster Temp. Range Available
Yes
Extended Lead
No
Swivel Lock Type
No Lock Included
Wheel Core Material
Cast Iron
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Load Rating Range
Heavy Duty
Tread Color
Yellow
Series
P27 Series
Load Capacity
2000 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Standard
ESD Conductive
No
Compatible With
P-UY-060X020/075K
Load Capacity - Maximum
2,000 lb
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Hole Type
Slot
Wheel Core Type
Solid
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Rigid, Plate Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.