Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 2000 lb. Load, Silver Wheel

  • Mfr # LH-DSPK 200K-16

  • Zoro # G6249883


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Steel
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-DSPK 200K-16
Zoro #
G6249883
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 5/8 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
1/2 in
Overall Height
9-5/8in
Swivel Radius
6-3/4 in
Recommended Track Size
1-1/2 in x 1-1/2 in; 1/4 in x 1/4 in
Outside Slot Spacing - Length
5.25 in
For Axle Dia.
12 mm
Mounting Plate Width
4 1/2 in
Outside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Width
2.438 in
Overall Wheel Width
2 in
Inside Slot Spacing - Length
4.938 in
Mounting Plate Length
4 1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Steel
Caster Brake Type
No Brake
Load Rating
2000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
190-230 BHN
Number of Mounting Holes
4
Tread Shape
V-Groove
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Thread Guards
No
Extended Lead
No
Application
Platform Trucks, Warehouse Trucks, Material Handling Containers, Dollies, Waste Disposal Trucks, Floor Trucks, Shop Carts
Standards
RoHS, ICWM
Caster Temp. Range Available
Yes
Caster Brake Included
No
Replacement Wheel
Mfr. No. DSPK 200K
Frame Finish
Zinc Plated
Wheel Color
Silver
Includes
Complete Caster
Features
Easy Rolling
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Extra Hard
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Clearance on 1-1/4" Track
3/8 in
Wheel Core Material
Steel
Load Rating Range
Heavy Duty
Swivel Construction
Kingpin
Clearance on 1-1/2" Track
9/16 in
Series
LH Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
2000 lb
Accessories
Optional: RI-05.16 (Directional Lock)
Tread
V-Groove
ESD Conductive
No
Tread Color
Silver
Compatible With
DSPK 200K
Load Capacity - Maximum
1,760 lb
Caster Features
Corrosion-Resistant
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature Range
-15 Degrees To 250 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Swivel, Plate Caster, Load Rating 2000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape V-Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.