Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 2100 lb. Load, Yellow Wheel

  • Mfr # P29S-UY060K-18

  • Zoro # G5624031


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P29S-UY060K-18
Zoro #
G5624031
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
8 in
Mounting Plate Size
5-1/4 in x 7-1/4 in
Mounting Plate Thickness
0.315 in
Mounting Bolt Dia.
1/2 in
Overall Height
8in
Swivel Radius
6 in
Mounting Plate Width
5 1/4 in
For Axle Dia.
3/4 in
Inside Slot Spacing - Length
5.25 in
Mounting Plate Length
7 1/4 in
Bolt Hole Spacing - Length
3.375 in
Overall Wheel Width
3 in
Inside Slot Spacing - Width
3.375 in
Outside Slot Spacing - Width
4.125 in
Outside Slot Spacing - Length
6.125 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
2100 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
A
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Thread Guards
No
Features
Floor Protective
Extended Lead
No
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-UY-060x030/075K
Wheel Color
Yellow
Frame Finish
Zinc Plated
Includes
Complete Caster
Standards
RoHS, ICWM
Caster Temp. Range Available
Yes
Swivel Lock Type
No Lock Included
Load Rating Range
Heavy Duty
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Swivel Construction
Kingpin
Wheel Core Material
Cast Iron
Swivel Raceway Type
Double Ball
Series
P29 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Standard
Tread Color
Yellow
ESD Conductive
No
Load Capacity
2000 lb
Accessories
Optional: P-DL29-18 (Directional Lock)
Load Capacity - Maximum
2,000 lb
Compatible With
P-UY-060X030/075K
Mounting Hole Type
Slot
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Steel
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 2100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.