Plate Caster, 220 lb. Ld Rating, Swivel

  • Mfr # P12SX-HRP040G-12

  • Zoro # G5550820


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12SX-HRP040G-12
Zoro #
G5550820
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 1/4 in
Mounting Height
5 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Overall Height
5-3/16in
Swivel Radius
3-1/4 in
Inside Slot Spacing - Length
2.813 in
Mounting Plate Length
3 5/8 in
Bolt Hole Spacing - Length
1.75 in
Outside Slot Spacing - Length
3.063 in
Mounting Plate Width
2 1/2 in
Overall Wheel Width
1 1/4 in
For Axle Dia.
3/8 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
220 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Red
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Red
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Standards
RoHS, ICWM, NSF
Caster Temp. Range Available
Yes
Thread Guards
No
Includes
Complete Caster
Wheel Color
Red
Extended Lead
No
Application
High Temperature, Food Industry / Bakeries
Features
Corrosion Resistant
Frame Finish
Polished
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-HRP-040x013/038G
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
No Lock Included
Wheel Core Material
Phenolic
Swivel Construction
Kingpin
Includes Thread Guards
No
Load Rating Range
Light-Duty
Tread Color
Red
Load Capacity
220 lb
Tread
Standard
Series
P12X Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
220 lb
Mounting Hole Type
Slot
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
475 Degrees F
Operating Temperature Range
-20 Degrees to 475 Degrees F

Description

Swivel, Plate Caster, Load Rating 220 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.