Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, 220 lb. Load Rating

  • Mfr # LDA-TPA 75G

  • Zoro # G8517947


product price: $21.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDA-TPA 75G
Zoro #
G8517947
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 in
Wheel Width
1 in
Mounting Height
4 in
Mounting Plate Size
2-3/8in x 2-3/8in
Mounting Plate Thickness
5/64in
Mounting Bolt Dia.
7/32 in
Overall Height
3-63/64in
Swivel Radius
71.5 mm
Inside Slot Spacing - Width
38 mm
Inside Slot Spacing - Length
38 mm
Bolt Hole Spacing - Length
1.563 in
Overall Wheel Width
1 in
Outside Slot Spacing - Length
48 mm
Mounting Plate Length
60 mm
Outside Slot Spacing - Width
48 mm
For Axle Dia.
6 mm
Mounting Plate Width
60 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
220 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
46 mm x 46 mm
Inside Bolt Hole Spacing
40 mm x 40 mm
Caster Plate Hole Pattern
A
Replacement Wheel
Mfr. No. TPA 75/8G
Wheel Color
Gray
Standards
RoHS, ICWM
Caster Temp. Range Available
Yes
Extended Lead
No
Frame Finish
Zinc Plated
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Features
Floor Protective, Reduced Swivel Forces
Caster Brake Included
No
Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Load Rating Range
Light-Duty
Wheel Core Material
Polypropylene
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Series
LDA Series
Tread
Standard
ESD Conductive
No
Load Capacity
100 kg
Tread Color
Gray
Compatible With
TPA 75/8G
Load Capacity - Maximum
220 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Hole Type
Hole
Operating Temperature Range
-20 Degrees To 60 Degrees C
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-10 Degrees F

Description

Swivel, Plate Caster, Load Rating 220 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.