Zoro Homepage

Plate Caster, 300 lb. Load Rating

  • Mfr # P12S-PB050B-P2-TB

  • Zoro # G5780496


product price: $25.39
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
Total Lock
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PB050B-P2-TB
Zoro #
G5780496
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 3/16 in
Mounting Plate Size
3-1/8 in x 4-1/8 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
4 in
Overall Height
6-3/16in
Inside Slot Spacing - Width
2.375 in
Outside Slot Spacing - Width
2.375 in
Inside Slot Spacing - Length
3.375 in
Mounting Plate Length
3 1/8 in
Outside Slot Spacing - Length
3.5 in
Overall Wheel Width
1 1/4 in
For Axle Dia.
3/8 in

Description

Swivel, Plate Caster, Load Rating 300 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.